Skip to Main Content
Coronavirus Update: Zoro is committed to keeping our customers and employees safe. Get Details.

Customer Service From Real People.

We’re here to help! Call (855) 289-9676
Cart

Turning Insert, TCMT, Carbide, 32.51 Size

  • Zoro #: G6314896
  • Mfr #: TCMT32.51ESU-AC510U
$8.53 /ea

Order in multiples of 10

  • Cutting Direction: Neutral
  • ISO Number: TCMT16T304NSU
  • Item: Triangle Turning Insert
See full product details
Orders over $75 ship free.

Sumitomo #TCMT32.51ESU-AC510U Specifications

  • Zoro #: G6314896
  • Mfr #: TCMT32.51ESU-AC510U
Cutting Direction: Neutral ISO Number: TCMT16T304NSU
Item: Triangle Turning Insert Grade: AC510U
Insert Material: Carbide Workpiece Compatibility: Cast Iron (K), Stainless (M), Super Alloy (S)
Super Alloy (S) Compatibility: Yes Insert Shape: Triangle
Insert Thickness: 0.1560" Mounting Hole Dia.: 0.169"
Coating: CVD Cast Iron (K) Compatibility: Yes
Hardened (H) Compatibility: No Steel (P) Compatibility: No
Mounting Style: Top and hole Clamping Inscribed Circle: 3/8 in
For Use With: Toolholders, Boring Bars Chip-Breaker: Yes
Nose Radius: 0.0156" Non Ferrous (N) Compatibility: No
Insert Application: Finishing Insert Style: TCMT
Rake: 13 Degrees Insert Size: 32.51
ANSI Number: TCMT32.51ESU-AC510U Stainless (M) Compatibility: Yes
No. of Edges: 3 Number of Cutting Edges: 3
Manufacturer Grade: AC510U Through Hole Inside Dia.: 0.1693 in
Primary Material Application ISO Code: K, S Corner Radius: 1/64 in
ANSI Code: TCMT32.51ESU Insert Holding Type: Countersink Hole
Shape: Triangle Chip-Breaker Code: ESU
Measurement System: Fractional Inch Coating Process: PVD
Thickness: 5/32 in Cutting Application: Turning
Primary Material Application: Cast Iron, Nickel, Titanium Features: Excellent Fracture Resistance
Clearance Angle: 7 Degrees Finish - Machining: TiAlN+AlCrN
Material - Machining: Carbide Chip-Breaker Style: On One Side
Included Angle: 60 Degrees Country of Origin (subject to change): Japan
Feedback Help us improve our product information

Description

Triangle Turning Insert, Chip-Breaker Code ESU, Inscribed Circle 3/8 in, TiAlN+AlCrN

Technical Guides

Restrictions and Compliance

WARNING: Cancer For more information go to www.P65Warnings.ca.gov

Reviews of Sumitomo #TCMT32.51ESU-AC510U