Skip to Main Content
Coronavirus Update: Zoro is committed to keeping our customers and employees safe. Get Details.

Customer Service From Real People.

We’re here to help! Call (855) 289-9676
Cart

Turning Insert, TCMT, Carbide, 32.52 Size

  • Zoro #: G6314835
  • Mfr #: TCMT32.52ENK-AC8025P
$10.37 /ea

Order in multiples of 10

  • ISO Number: TCMT16T308N-SK
  • For Use With: Toolholders, Boring Bars
  • Stainless (M) Compatibility: Yes
See full product details
Orders over $75 ship free.

Sumitomo #TCMT32.52ENK-AC8025P Specifications

  • Zoro #: G6314835
  • Mfr #: TCMT32.52ENK-AC8025P
ISO Number: TCMT16T308N-SK For Use With: Toolholders, Boring Bars
Stainless (M) Compatibility: Yes ANSI Number: TCMT32.52ENK-AC8025P
Non Ferrous (N) Compatibility: No Super Alloy (S) Compatibility: No
Mounting Hole Dia.: 0.169" Grade: AC8025P
Insert Style: TCMT Insert Size: 32.52
Insert Material: Carbide Cast Iron (K) Compatibility: Yes
Hardened (H) Compatibility: No Cutting Direction: Neutral
Insert Shape: Triangle Steel (P) Compatibility: Yes
Chip-Breaker: Yes No. of Edges: 3
Item: Triangle Turning Insert Coating: PVD
Inscribed Circle: 3/8 in Nose Radius: 0.0156"
Rake: 8 Degrees Mounting Style: Top and hole Clamping
Workpiece Compatibility: Cast Iron (K), Stainless (M), Steel (P) Insert Thickness: 0.1560"
Insert Application: Finishing Finish - Machining: Absotech Platinum
Material - Machining: Carbide Chip-Breaker Style: On One Side
Thickness: 5/32 in Measurement System: Fractional Inch
Clearance Angle: 7 Degrees Insert Holding Type: Countersink Hole
ANSI Code: TCMT32.52ENK Chip-Breaker Code: ENK
Manufacturer Grade: AC8025P Number of Cutting Edges: 3
Shape: Triangle Included Angle: 60 Degrees
Features: Adhesion Resistant, Chipping Resistant Cutting Application: Turning
Through Hole Inside Dia.: 0.1693 in Primary Material Application ISO Code: P25
Primary Material Application: Steel Coating Process: CVD
Corner Radius: 1/32 in Country of Origin (subject to change): Japan
Feedback Help us improve our product information

Description

Triangle Turning Insert, Chip-Breaker Code ENK, Inscribed Circle 3/8 in, Absotech Platinum

Technical Guides

Restrictions and Compliance

WARNING: Cancer For more information go to www.P65Warnings.ca.gov

Reviews of Sumitomo #TCMT32.52ENK-AC8025P