Turning Insert, TCMT, Carbide, 32.52 Size
- Zoro #: G6314799
- Mfr #: TCMT32.52ESU-AC405K
$8.54
/ea
Order in multiples of 10
- Mounting Hole Dia.: 0.169"
- Steel (P) Compatibility: No
- Workpiece Compatibility: Cast Iron (K)
Sumitomo #TCMT32.52ESU-AC405K Specifications
| |
Mounting Hole Dia.: 0.169" | Steel (P) Compatibility: No |
Workpiece Compatibility: Cast Iron (K) | Item: Triangle Turning Insert |
Insert Material: Carbide | Cast Iron (K) Compatibility: Yes |
For Use With: Toolholders, Boring Bars | Super Alloy (S) Compatibility: No |
Hardened (H) Compatibility: No | ANSI Number: TCMT32.52ESU-AC405K |
Inscribed Circle: 3/8 in | Stainless (M) Compatibility: No |
Grade: AC405K | No. of Edges: 3 |
Cutting Direction: Neutral | Coating: CVD |
ISO Number: TCMT16T308NSU | Chip-Breaker: Yes |
Insert Size: 32.52 | Insert Style: TCMT |
Rake: 13 Degrees | Mounting Style: Top and hole Clamping |
Nose Radius: 0.0156" | Insert Application: Finishing |
Non Ferrous (N) Compatibility: No | Insert Thickness: 0.1560" |
Insert Shape: Triangle | Insert Holding Type: Countersink Hole |
Thickness: 5/32 in | Included Angle: 60 Degrees |
Clearance Angle: 7 Degrees | Material - Machining: Carbide |
Chip-Breaker Style: On One Side | Primary Material Application: Cast Iron |
Corner Radius: 1/32 in | Features: Excellent Wear Resistance |
Primary Material Application ISO Code: K | Measurement System: Fractional Inch |
Chip-Breaker Code: ESU | Shape: Triangle |
Number of Cutting Edges: 3 | Coating Process: CVD |
ANSI Code: TCMT32.52ESU | Cutting Application: Turning |
Through Hole Inside Dia.: 0.1693 in | Manufacturer Grade: AC405K |
Country of Origin (subject to change): Japan |
Description
Triangle Turning Insert, Chip-Breaker Code ESU, Inscribed Circle 3/8 in
Technical Guides
Restrictions and Compliance
WARNING: Cancer For more information go to www.P65Warnings.ca.gov |