Skip to Main Content
Coronavirus Update: Zoro is committed to keeping our customers and employees safe. Get Details.

Customer Service From Real People.

We’re here to help! Call (855) 289-9676
Cart

Flame-Resistant Collared Shirt, 2XL Size

  • Zoro #: G0191137
  • Mfr #: SBS1002X2T
$146.98
  • Accommodates:
  • Height:
  • Header:
See full product details
This item ships free.

Summit Breeze #SBS1002X2T Specifications

  • Zoro #: G0191137
  • Mfr #: SBS1002X2T
Accommodates: Height:
Header: Wand Length:
Back Material: Glove Back Material:
Background Color: Inseam:
Includes: Type of Operator:
Visor Width: Cuff:
ANSI/ISEA Puncture Level: Cooling Time:
Visor Height: Rainwear Color:
Palm Construction: Trim Material:
ANSI/ISEA Cut Level: Double-Sided:
Coating: Pockets:
ATPV Rating: 8.9 cal/sq cm Level:
Language: Open Length:
Legend/Background Color: Rainwear Cuff Style:
Hammer Loop: Open Width:
Item: Flame-Resistant Collared Shirt Material:
Operating Temp. Range: Mounting Style:
Dielectric Protection: Finger Style:
Reflective: Number of Pockets (Outside):
Level of Protection: Hand:
Number of Pockets: High Visibility:
Workwear Closure Type: Subject Matter:
Features: Hazard Risk Category (HRC): 2
Closure Type: Cuff Style:
Action: Grip Pattern:
Number of Pockets (Inside): Fits Waist Size:
Symbol: Thickness:
Max. Temp.: Tank Material:
Retroreflective Grade: Legend Color:
For Use With: Sign Material:
Sign Legend Color: Visor Color:
Covers: Rainwear Primary Material:
Resists: Jacket Length:
Printed Language: Tank Capacity:
Arc Flash PPE Category: Disposable Clothing Primary Material:
Length: ANSI Class:
Seam Style: Rainwear Closure Type:
Gender: Hood Attachment Style:
Cuff Styles: Rainwear Features:
Workwear Cooling Technology: UV Resistant:
Sleeve Length: Long Sign Mounting Style:
ANSI Compliant: Thumb Style:
Width: Stitching:
Rainwear Size: Open Height:
Workwear Material Properties: Coating Finish:
Rainwear Ankle Style: Lining:
Style: Color Family:
Design: Application:
Workwear Size: Fabric Weight: 5.5 oz
Glow-in-the-Dark: Hood Included:
Sleeve Style: OSHA Compliant:
ANSI/ISEA Abrasion Level: Hood Style:
Legend: Sign Shape:
Palm Material: Wand Material:
Legend Style: Ankle Style:
Rainwear ANSI Class: Knuckle Padding Material:
Glove Size: Series:
Liner Material: Standards: NFPA 2112 UL, NFPA 70E, ASTM F1506, ASTM 1930
Flame-Retardant Material: Number of Outside Pockets:
Number of Gangs: Depth:
NEMA Rating: Number of Inside Pockets:
Rainwear Style: Visor Material:
Color: Navy Blue Coverall Style:
Number of Operators: Trim Color:
Size: 2XL Workwear Color:
Trim Width: Cut:
Disposable Clothing Size: Insulated:
Tested in Accordance With: Fits Chest Size: 52 in to 54 in
Contact Rating: Sign Background Color:
Lining Material: Contact Form:
IP Rating: Country of Origin (subject to change): Mexico
Feedback Help us improve our product information

Description

Flame-Resistant Collared Shirt, Navy Blue, Size 2XL, Fits Chest Size 52 in to 54 in, Sleeve Length Long, Fabric Weight 5.5 oz, Hazard Risk Category (HRC) 2, Standards NFPA 2112 UL, NFPA 70E, ASTM F1506, ASTM 1930

Reviews of Summit Breeze #SBS1002X2T