Skip to Main Content
Coronavirus Update: Zoro is committed to keeping our customers and employees safe. Get Details.

Customer Service From Real People.

We’re here to help! Call (855) 289-9676
Cart
Flame-Resistant Collared Shirt, 2XL Size
  • Zoro #: G0195784
  • Mfr #: SBS2006X2
$104.16
  • Color: Medium Blue
  • Sleeve Length: Regular
  • Hazard Risk Category (HRC): 2
See full product details
This item ships free.

Summit Breeze #SBS2006X2 Specifications

  • Zoro #: G0195784
  • Mfr #: SBS2006X2
Color: Medium Blue Sleeve Length: Regular
Hazard Risk Category (HRC): 2 Item: Flame-Resistant Collared Shirt
ATPV Rating: 8.7 cal./cm2 Standards: NAFA 2112-2012, ASTM F1506, ASTM 1930, NFPA 70E-2018, NFPA 2112-2031
Fabric Weight: 7 oz. Fits Chest Size: 52" to 54"
Size: 2XL Country of Origin (subject to change): Mexico
Feedback Help us improve our product information

Description

Flame-Resistant Collared Shirt, Medium Blue, Size 2XL, Fits Chest Size 52 In. to 54 In., Sleeve Length Regular, Fabric Weight 7 oz., Hazard Risk Category (HRC) 2, Standards NAFA 2112-2012, ASTM F1506, ASTM 1930, NFPA 70E-2018, NFPA 2112-2031

Reviews of Summit Breeze #SBS2006X2