Skip to Main Content
Coronavirus Update: Zoro is committed to keeping our customers and employees safe. Get Details.

Customer Service From Real People.

We’re here to help! Call (855) 289-9676
Cart
Flame-Resistant Collared Shirt, 3XL Size
  • Zoro #: G0192214
  • Mfr #: SBS1001X3
$146.98
  • Fabric Weight: 5.5 oz.
  • Color: Gray
  • Hazard Risk Category (HRC): 2
See full product details
This item ships free.

Summit Breeze #SBS1001X3 Specifications

  • Zoro #: G0192214
  • Mfr #: SBS1001X3
Fabric Weight: 5.5 oz. Color: Gray
Hazard Risk Category (HRC): 2 Sleeve Length: Regular
Fits Chest Size: 56" to 58" ATPV Rating: 8.9 cal./cm2
Item: Flame-Resistant Collared Shirt Size: 3XL
Standards: NFPA 2112 UL, NFPA 70E, ASTM F1506, ASTM 1930 Country of Origin (subject to change): Mexico
Feedback Help us improve our product information

Description

Flame-Resistant Collared Shirt, Gray, Size 3XL, Fits Chest Size 56 In. to 58 In., Sleeve Length Regular, Fabric Weight 5.5 oz., Hazard Risk Category (HRC) 2, Standards NFPA 2112 UL, NFPA 70E, ASTM F1506, ASTM 1930

Reviews of Summit Breeze #SBS1001X3