Skip to Main Content
Coronavirus Update: Zoro is committed to keeping our customers and employees safe. Get Details.

Customer Service From Real People.

We’re here to help! Call (855) 289-9676
Cart
Flame-Resistant Collared Shirt, 3XL Size
  • Zoro #: G0195669
  • Mfr #: SBS2006X3
$104.16
  • Item: Flame-Resistant Collared Shirt
  • Fits Chest Size: 56" to 58"
  • Sleeve Length: Regular
See full product details
This item ships free.

Summit Breeze #SBS2006X3 Specifications

  • Zoro #: G0195669
  • Mfr #: SBS2006X3
Item: Flame-Resistant Collared Shirt Fits Chest Size: 56" to 58"
Sleeve Length: Regular ATPV Rating: 8.7 cal./cm2
Hazard Risk Category (HRC): 2 Size: 3XL
Fabric Weight: 7 oz. Standards: NAFA 2112-2012, ASTM F1506, ASTM 1930, NFPA 70E-2018, NFPA 2112-2033
Color: Medium Blue Country of Origin (subject to change): Mexico
Feedback Help us improve our product information

Description

Flame-Resistant Collared Shirt, Medium Blue, Size 3XL, Fits Chest Size 56 In. to 58 In., Sleeve Length Regular, Fabric Weight 7 oz., Hazard Risk Category (HRC) 2, Standards NAFA 2112-2012, ASTM F1506, ASTM 1930, NFPA 70E-2018, NFPA 2112-2033

Reviews of Summit Breeze #SBS2006X3