Skip to Main Content
Coronavirus Update: Zoro is committed to keeping our customers and employees safe. Get Details.

Customer Service From Real People.

We’re here to help! Call (855) 289-9676
Cart
Flame-Resistant Collared Shirt, 3XL Size
  • Zoro #: G0195510
  • Mfr #: SBS2006X3T
$104.16
  • Standards: NAFA 2112-2012, ASTM F1506, ASTM 1930, NFPA 70E-2018, NFPA 2112-2034
  • Hazard Risk Category (HRC): 2
  • Fits Chest Size: 56" to 58"
See full product details
This item ships free.

Summit Breeze #SBS2006X3T Specifications

  • Zoro #: G0195510
  • Mfr #: SBS2006X3T
Standards: NAFA 2112-2012, ASTM F1506, ASTM 1930, NFPA 70E-2018, NFPA 2112-2034 Hazard Risk Category (HRC): 2
Fits Chest Size: 56" to 58" ATPV Rating: 8.7 cal./cm2
Fabric Weight: 7 oz. Sleeve Length: Long
Color: Medium Blue Size: 3XL
Item: Flame-Resistant Collared Shirt Country of Origin (subject to change): Mexico
Feedback Help us improve our product information

Description

Flame-Resistant Collared Shirt, Medium Blue, Size 3XL, Fits Chest Size 56 In. to 58 In., Sleeve Length Long, Fabric Weight 7 oz., Hazard Risk Category (HRC) 2, Standards NAFA 2112-2012, ASTM F1506, ASTM 1930, NFPA 70E-2018, NFPA 2112-2034

Reviews of Summit Breeze #SBS2006X3T