Skip to Main Content
Coronavirus Update: Zoro is committed to keeping our customers and employees safe. Get Details.

Customer Service From Real People.

We’re here to help! Call (855) 289-9676
Cart
Flame-Resistant Collared Shirt, 4XL Size
  • Zoro #: G0192004
  • Mfr #: SBS2006X4T
$104.16
  • Standards: NAFA 2112-2012, ASTM F1506, ASTM 1930, NFPA 70E-2018, NFPA 2112-2036
  • Color: Medium Blue
  • Item: Flame-Resistant Collared Shirt
See full product details
This item ships free.

Summit Breeze #SBS2006X4T Specifications

  • Zoro #: G0192004
  • Mfr #: SBS2006X4T
Standards: NAFA 2112-2012, ASTM F1506, ASTM 1930, NFPA 70E-2018, NFPA 2112-2036 Color: Medium Blue
Item: Flame-Resistant Collared Shirt Fabric Weight: 7 oz.
Size: 4XL ATPV Rating: 8.7 cal./cm2
Fits Chest Size: 60" to 62" Sleeve Length: Long
Hazard Risk Category (HRC): 2 Country of Origin (subject to change): Mexico
Feedback Help us improve our product information

Description

Flame-Resistant Collared Shirt, Medium Blue, Size 4XL, Fits Chest Size 60 In. to 62 In., Sleeve Length Long, Fabric Weight 7 oz., Hazard Risk Category (HRC) 2, Standards NAFA 2112-2012, ASTM F1506, ASTM 1930, NFPA 70E-2018, NFPA 2112-2036

Reviews of Summit Breeze #SBS2006X4T