Skip to Main Content
Coronavirus Update: Zoro is committed to keeping our customers and employees safe. Get Details.

Customer Service From Real People.

We’re here to help! Call (855) 289-9676
Cart
Flame-Resistant Collared Shirt, L Size
  • Zoro #: G0191146
  • Mfr #: SBS1003LT
$127.81
  • ATPV Rating: 8.9 cal./cm2
  • Fabric Weight: 5.5 oz.
  • Size: L
See full product details
This item ships free.

Summit Breeze #SBS1003LT Specifications

  • Zoro #: G0191146
  • Mfr #: SBS1003LT
ATPV Rating: 8.9 cal./cm2 Fabric Weight: 5.5 oz.
Size: L Item: Flame-Resistant Collared Shirt
Hazard Risk Category (HRC): 2 Sleeve Length: Long
Fits Chest Size: 44" to 46" Standards: NFPA 2112 UL, NFPA 70E, ASTM F1506, ASTM 1930
Color: Tan Country of Origin (subject to change): Mexico
Feedback Help us improve our product information

Description

Flame-Resistant Collared Shirt, Tan, Size L, Fits Chest Size 44 In. to 46 In., Sleeve Length Long, Fabric Weight 5.5 oz., Hazard Risk Category (HRC) 2, Standards NFPA 2112 UL, NFPA 70E, ASTM F1506, ASTM 1930

Reviews of Summit Breeze #SBS1003LT