Skip to Main Content
Coronavirus Update: Zoro is committed to keeping our customers and employees safe. Get Details.

Customer Service From Real People.

We’re here to help! Call (855) 289-9676
Cart

Flame-Resistant Collared Shirt, L Size

  • Zoro #: G0194174
  • Mfr #: SBS2006L
$90.57
  • Sleeve Length: Regular
  • Standards: NAFA 2112-2012, ASTM F1506, ASTM 1930, NFPA 70E-2018, NFPA 2112-2026
  • Fits Chest Size: 44 in to 46 in
See full product details
This item ships free.

Summit Breeze #SBS2006L Specifications

  • Zoro #: G0194174
  • Mfr #: SBS2006L
Sleeve Length: Regular Standards: NAFA 2112-2012, ASTM F1506, ASTM 1930, NFPA 70E-2018, NFPA 2112-2026
Fits Chest Size: 44 in to 46 in Fabric Weight: 7 oz
Item: Flame-Resistant Collared Shirt Size: L
ATPV Rating: 8.7 cal/sq cm Color: Medium Blue
Hazard Risk Category (HRC): 2 Country of Origin (subject to change): Mexico
Feedback Help us improve our product information

Description

Flame-Resistant Collared Shirt, Medium Blue, Size L, Fits Chest Size 44 In. to 46 In., Sleeve Length Regular, Fabric Weight 7 oz., Hazard Risk Category (HRC) 2, Standards NAFA 2112-2012, ASTM F1506, ASTM 1930, NFPA 70E-2018, NFPA 2112-2026

Reviews of Summit Breeze #SBS2006L