Skip to Main Content
Coronavirus Update: Zoro is committed to keeping our customers and employees safe. Get Details.

Customer Service From Real People.

We’re here to help! Call (855) 289-9676
Cart
Flame-Resistant Collared Shirt, L Size
  • Zoro #: G0192239
  • Mfr #: SBS2006LT
$90.57
  • Sleeve Length: Long
  • Color: Medium Blue
  • Standards: NAFA 2112-2012, ASTM F1506, ASTM 1930, NFPA 70E-2018, NFPA 2112-2027
See full product details
This item ships free.

Summit Breeze #SBS2006LT Specifications

  • Zoro #: G0192239
  • Mfr #: SBS2006LT
Sleeve Length: Long Color: Medium Blue
Standards: NAFA 2112-2012, ASTM F1506, ASTM 1930, NFPA 70E-2018, NFPA 2112-2027 Size: L
ATPV Rating: 8.7 cal./cm2 Fits Chest Size: 44" to 46"
Hazard Risk Category (HRC): 2 Fabric Weight: 7 oz.
Item: Flame-Resistant Collared Shirt Country of Origin (subject to change): Mexico
Feedback Help us improve our product information

Description

Flame-Resistant Collared Shirt, Medium Blue, Size L, Fits Chest Size 44 In. to 46 In., Sleeve Length Long, Fabric Weight 7 oz., Hazard Risk Category (HRC) 2, Standards NAFA 2112-2012, ASTM F1506, ASTM 1930, NFPA 70E-2018, NFPA 2112-2027

Reviews of Summit Breeze #SBS2006LT