Skip to Main Content
Coronavirus Update: Zoro is committed to keeping our customers and employees safe. Get Details.

Customer Service From Real People.

We’re here to help! Call (855) 289-9676
Cart

Flame-Resistant Collared Shirt, M Size

  • Zoro #: G0191234
  • Mfr #: SBS1002MT
$127.81
  • Max. Temp.:
  • Wand Length:
  • Legend Color:
See full product details
This item ships free.

Summit Breeze #SBS1002MT Specifications

  • Zoro #: G0191234
  • Mfr #: SBS1002MT
Max. Temp.: Wand Length:
Legend Color: Cuff:
Hood Style: High Visibility:
Height: Fabric Weight: 5.5 oz
Mounting Style: Open Width:
Rainwear Size: ANSI/ISEA Puncture Level:
ANSI Compliant: Palm Construction:
Cooling Time: Length:
Series: Lining Material:
Coating Finish: Legend Style:
Rainwear Closure Type: Stitching:
ANSI Class: Disposable Clothing Primary Material:
Language: Workwear Closure Type:
Visor Material: Action:
Pockets: Open Height:
Sign Material: Back Material:
Subject Matter: Level of Protection:
Cut: Depth:
Hammer Loop: IP Rating:
Rainwear Style: Contact Rating:
Number of Pockets (Inside): Tank Material:
Open Length: Standards: NFPA 2112 UL, NFPA 70E, ASTM F1506, ASTM 1930
Sleeve Style: Glow-in-the-Dark:
Visor Color: Color Family:
Workwear Size: Glove Size:
Contact Form: Insulated:
Legend/Background Color: Inseam:
Glove Back Material: Legend:
Features: Accommodates:
Printed Language: Type of Operator:
Hood Attachment Style: Style:
ATPV Rating: 8.9 cal/sq cm Visor Height:
Rainwear ANSI Class: Fits Waist Size:
Size: M Coverall Style:
Fits Chest Size: 40 in to 42 in Number of Outside Pockets:
For Use With: Rainwear Features:
Hand: Gender:
Closure Type: Lining:
Width: Thickness:
UV Resistant: Covers:
Workwear Color: Workwear Cooling Technology:
Color: Navy Blue Number of Pockets:
Seam Style: Sign Background Color:
Hazard Risk Category (HRC): 2 Sign Shape:
Ankle Style: Trim Material:
Number of Pockets (Outside): Number of Gangs:
Includes: Sign Mounting Style:
Finger Style: Grip Pattern:
Cuff Styles: Tested in Accordance With:
Rainwear Ankle Style: Resists:
Sleeve Length: Long Trim Color:
ANSI/ISEA Cut Level: Palm Material:
Number of Inside Pockets: Hood Included:
Number of Operators: Application:
Tank Capacity: Dielectric Protection:
Thumb Style: Material:
Trim Width: Liner Material:
Double-Sided: Flame-Retardant Material:
Coating: Header:
Jacket Length: ANSI/ISEA Abrasion Level:
Design: Wand Material:
Arc Flash PPE Category: Reflective:
Workwear Material Properties: Background Color:
Retroreflective Grade: Sign Legend Color:
NEMA Rating: Knuckle Padding Material:
OSHA Compliant: Cuff Style:
Visor Width: Symbol:
Rainwear Primary Material: Operating Temp. Range:
Item: Flame-Resistant Collared Shirt Level:
Rainwear Color: Rainwear Cuff Style:
Disposable Clothing Size: Country of Origin (subject to change): Mexico
Feedback Help us improve our product information

Description

Flame-Resistant Collared Shirt, Navy Blue, Size M, Fits Chest Size 40 in to 42 in, Sleeve Length Long, Fabric Weight 5.5 oz, Hazard Risk Category (HRC) 2, Standards NFPA 2112 UL, NFPA 70E, ASTM F1506, ASTM 1930

Reviews of Summit Breeze #SBS1002MT