Skip to Main Content
We’re upgrading our systems, so access to your account is limited at this time. Please check out as a ‘guest’ or visit our eBay store. We apologize for the inconvenience.

Customer Service From Real People.

We’re here to help! Call (855) 289-9676
Cart

Flame-Resistant Collared Shirt, XL Size

  • Zoro #: G0194594
  • Mfr #: SBS1001XLT
$127.81
  • Hammer Loop:
  • Retroreflective Grade:
  • Cooling Time:
See full product details
This item ships free.

Summit Breeze #SBS1001XLT Specifications

  • Zoro #: G0194594
  • Mfr #: SBS1001XLT
Hammer Loop: Retroreflective Grade:
Cooling Time: Cuff:
Sign Material: Insulated:
Double-Sided: Contact Rating:
Resists: Type of Operator:
ANSI/ISEA Cut Level: Number of Gangs:
Dielectric Protection: Sign Legend Color:
Action: Trim Material:
Legend: ANSI/ISEA Puncture Level:
Color Family: Workwear Closure Type:
Coating Finish: Cuff Styles:
Fabric Weight: 5.5 oz Open Width:
IP Rating: Lining:
ATPV Rating: 8.9 cal/sq cm Rainwear Cuff Style:
Finger Style: Liner Material:
Jacket Length: Trim Color:
Number of Pockets (Outside): Rainwear Features:
Sign Background Color: Number of Operators:
Sign Mounting Style: Cut:
Max. Temp.: Pockets:
Knuckle Padding Material: Palm Material:
Hood Included: Contact Form:
Sleeve Length: Long Inseam:
Sleeve Style: Language:
Depth: Mounting Style:
Seam Style: Item: Flame-Resistant Collared Shirt
Legend Style: Hood Attachment Style:
Palm Construction: OSHA Compliant:
Arc Flash PPE Category: Tank Capacity:
Fits Chest Size: 48 in to 50 in Width:
Workwear Size: Back Material:
Material: Rainwear Style:
Coating: Covers:
Cuff Style: Workwear Material Properties:
Hand: ANSI Compliant:
Style: Fits Waist Size:
Visor Width: Rainwear Primary Material:
Workwear Cooling Technology: Visor Color:
Lining Material: For Use With:
Legend Color: Accommodates:
Open Height: Workwear Color:
ANSI/ISEA Abrasion Level: Coverall Style:
Stitching: Subject Matter:
Glove Size: Rainwear Size:
Rainwear Color: Hazard Risk Category (HRC): 2
Number of Pockets: Operating Temp. Range:
Design: Gender:
Rainwear ANSI Class: Height:
Reflective: Wand Length:
Background Color: Wand Material:
Application: Disposable Clothing Primary Material:
Size: XL Level of Protection:
Rainwear Closure Type: Ankle Style:
Level: Sign Shape:
Header: High Visibility:
Grip Pattern: Series:
Thumb Style: Tested in Accordance With:
UV Resistant: Number of Outside Pockets:
Hood Style: Glow-in-the-Dark:
Number of Pockets (Inside): Trim Width:
Glove Back Material: Color: Gray
Disposable Clothing Size: Number of Inside Pockets:
Visor Material: Features:
Length: Flame-Retardant Material:
NEMA Rating: Open Length:
ANSI Class: Thickness:
Printed Language: Standards: NFPA 2112 UL, NFPA 70E, ASTM F1506, ASTM 1930
Includes: Rainwear Ankle Style:
Symbol: Tank Material:
Visor Height: Legend/Background Color:
Closure Type: Country of Origin (subject to change): Mexico
Feedback Help us improve our product information

Description

Flame-Resistant Collared Shirt, Gray, Size XL, Fits Chest Size 48 in to 50 in, Sleeve Length Long, Fabric Weight 5.5 oz, Hazard Risk Category (HRC) 2, Standards NFPA 2112 UL, NFPA 70E, ASTM F1506, ASTM 1930

Reviews of Summit Breeze #SBS1001XLT