Skip to Main Content
Coronavirus Update: Zoro is committed to keeping our customers and employees safe. Get Details.

Customer Service From Real People.

We’re here to help! Call (855) 289-9676
Cart
Flame-Resistant Collared Shirt, XL Size
  • Zoro #: G0194129
  • Mfr #: SBS1002XLT
$127.81
  • Hazard Risk Category (HRC): 2
  • Sleeve Length: Long
  • Item: Flame-Resistant Collared Shirt
See full product details
This item ships free.

Summit Breeze #SBS1002XLT Specifications

  • Zoro #: G0194129
  • Mfr #: SBS1002XLT
Hazard Risk Category (HRC): 2 Sleeve Length: Long
Item: Flame-Resistant Collared Shirt Color: Navy Blue
Standards: NFPA 2112 UL, NFPA 70E, ASTM F1506, ASTM 1930 Fits Chest Size: 48" to 50"
Size: XL Fabric Weight: 5.5 oz.
ATPV Rating: 8.9 cal./cm2 Country of Origin (subject to change): Mexico
Feedback Help us improve our product information

Description

Flame-Resistant Collared Shirt, Navy Blue, Size XL, Fits Chest Size 48 In. to 50 In., Sleeve Length Long, Fabric Weight 5.5 oz., Hazard Risk Category (HRC) 2, Standards NFPA 2112 UL, NFPA 70E, ASTM F1506, ASTM 1930

Reviews of Summit Breeze #SBS1002XLT