Skip to Main Content
Coronavirus Update: Zoro is committed to keeping our customers and employees safe. Get Details.

Customer Service From Real People.

We’re here to help! Call (855) 289-9676
Cart

Flame-Resistant Collared Shirt, XL Size

  • Zoro #: G0191794
  • Mfr #: SBS2006XL
$89.29
  • Standards: NAFA 2112-2012, ASTM F1506, ASTM 1930, NFPA 70E-2018, NFPA 2112-2037
  • Fits Chest Size: 48 in to 50 in
  • Hazard Risk Category (HRC): 2
See full product details
This item ships free.

Summit Breeze #SBS2006XL Specifications

  • Zoro #: G0191794
  • Mfr #: SBS2006XL
Standards: NAFA 2112-2012, ASTM F1506, ASTM 1930, NFPA 70E-2018, NFPA 2112-2037 Fits Chest Size: 48 in to 50 in
Hazard Risk Category (HRC): 2 ATPV Rating: 8.7 cal/sq cm
Fabric Weight: 7 oz Color: Medium Blue
Size: XL Item: Flame-Resistant Collared Shirt
Sleeve Length: Regular Country of Origin (subject to change): Mexico
Feedback Help us improve our product information

Description

Flame-Resistant Collared Shirt, Medium Blue, Size XL, Fits Chest Size 48 in to 50 in, Sleeve Length Regular, Fabric Weight 7 oz, Hazard Risk Category (HRC) 2, Standards NAFA 2112-2012, ASTM F1506, ASTM 1930, NFPA 70E-2018, NFPA 2112-2037

Reviews of Summit Breeze #SBS2006XL