Skip to Main Content
Coronavirus Update: Zoro is committed to keeping our customers and employees safe. Get Details.

Customer Service From Real People.

We’re here to help! Call (855) 289-9676
Cart
Flame-Resistant Collared Shirt, XL Size
  • Zoro #: G0195836
  • Mfr #: SBS2006XLT
$90.57
  • Fabric Weight: 7 oz.
  • Item: Flame-Resistant Collared Shirt
  • Size: XL
See full product details
This item ships free.

Summit Breeze #SBS2006XLT Specifications

  • Zoro #: G0195836
  • Mfr #: SBS2006XLT
Fabric Weight: 7 oz. Item: Flame-Resistant Collared Shirt
Size: XL Sleeve Length: Long
ATPV Rating: 8.7 cal./cm2 Standards: NAFA 2112-2012, ASTM F1506, ASTM 1930, NFPA 70E-2018, NFPA 2112-2038
Color: Medium Blue Fits Chest Size: 48" to 50"
Hazard Risk Category (HRC): 2 Country of Origin (subject to change): Mexico
Feedback Help us improve our product information

Description

Flame-Resistant Collared Shirt, Medium Blue, Size XL, Fits Chest Size 48 In. to 50 In., Sleeve Length Long, Fabric Weight 7 oz., Hazard Risk Category (HRC) 2, Standards NAFA 2112-2012, ASTM F1506, ASTM 1930, NFPA 70E-2018, NFPA 2112-2038

Reviews of Summit Breeze #SBS2006XLT