Skip to Main Content
Coronavirus Update: Zoro is committed to keeping our customers and employees safe. Get Details.

Customer Service From Real People.

We’re here to help! Call (855) 289-9676
Cart
Flame-Resistant Coverall, 38 Size
  • Zoro #: G0193054
  • Mfr #: SBC201138T
$158.88
  • Item: Flame-Resistant Coverall
  • Sleeve Length: 35-3/4"
  • Fits Chest Size: 36" to 38"
See full product details
This item ships free.

Summit Breeze #SBC201138T Specifications

  • Zoro #: G0193054
  • Mfr #: SBC201138T
Item: Flame-Resistant Coverall Sleeve Length: 35-3/4"
Fits Chest Size: 36" to 38" Inseam: 32"
Fits Waist Size: 38" Color: Gray
Standards: ASTM F1506, NFPA 2112, NFPA 70E, ASTM 1930 ATPV Rating: 8.7 cal./cm2
Cuff Styles: Snap Closure Material: Flame-Retardant 100% Treated Cotton
Number of Pockets: 6 Size: 38
Hazard Risk Category (HRC): 2 Closure Type: Zipper
Country of Origin (subject to change): Mexico
Feedback Help us improve our product information

Description

Flame-Resistant Coverall, Cuff Styles Snap Closure, Gray, Size 38, Fits Chest Size 36 In. to 38 In., Sleeve Length 35-3/4 In., Fits Waist Size 38 In., Inseam 32 In., Material Flame-Retardant 100 Percent Treated Cotton, Closure Type Zipper, Number of Pockets 6, Hazard Risk Category (HRC) 2, Standards ASTM F1506, NFPA 2112, NFPA 70E, ASTM 1930

Reviews of Summit Breeze #SBC201138T