Skip to Main Content
Coronavirus Update: Zoro is committed to keeping our customers and employees safe. Get Details.

Customer Service From Real People.

We’re here to help! Call (855) 289-9676
Cart

Flame-Resistant Coverall, 38 Size

  • Zoro #: G0192677
  • Mfr #: SBC201238T
$134.35
  • Material: Flame-Retardant 100% Treated Cotton
  • Size: 38
  • Sleeve Length: 35 3/4 in
See full product details
This item ships free.

Summit Breeze #SBC201238T Specifications

  • Zoro #: G0192677
  • Mfr #: SBC201238T
Material: Flame-Retardant 100% Treated Cotton Size: 38
Sleeve Length: 35 3/4 in Standards: ASTM F1506, NFPA 2112, NFPA 70E, ASTM 1930
Item: Flame-Resistant Coverall Inseam: 32 in
Fits Waist Size: 38 in Fits Chest Size: 36 in to 38 in
Number of Pockets: 6 Color: Navy Blue
Closure Type: Zipper Hazard Risk Category (HRC): 2
ATPV Rating: 8.7 cal/sq cm Cuff Styles: Snap Closure
Country of Origin (subject to change): Mexico
Feedback Help us improve our product information

Description

Flame-Resistant Coverall, Cuff Styles Snap Closure, Navy Blue, Size 38, Fits Chest Size 36 in to 38 in, Sleeve Length 35 3/4 in, Fits Waist Size 38 in, Inseam 32 in, Material Flame-Retardant 100 Percent Treated Cotton, Closure Type Zipper, Number of Pockets 6, Hazard Risk Category (HRC) 2, Standards ASTM F1506, NFPA 2112, NFPA 70E, ASTM 1930

Reviews of Summit Breeze #SBC201238T