Skip to Main Content
Coronavirus Update: Zoro is committed to keeping our customers and employees safe. Get Details.

Customer Service From Real People.

We’re here to help! Call (855) 289-9676
Cart
Flame-Resistant Coverall, 40 Size
  • Zoro #: G0191986
  • Mfr #: SBC101240T
$237.38
  • Cuff Styles: Snap Closure
  • Item: Flame-Resistant Coverall
  • Sleeve Length: 36-1/4"
See full product details
This item ships free.

Summit Breeze #SBC101240T Specifications

  • Zoro #: G0191986
  • Mfr #: SBC101240T
Cuff Styles: Snap Closure Item: Flame-Resistant Coverall
Sleeve Length: 36-1/4" ATPV Rating: 8.9 cal./cm2
Fits Waist Size: 40" Color: Navy Blue
Number of Pockets: 6 Standards: ASTM F1506, NFPA 2112, NFPA 70E, ASTM 1930
Fits Chest Size: 40" to 42" Size: 40
Inseam: 32" Hazard Risk Category (HRC): 2
Closure Type: Zipper Material: FR Inherent Blend
Country of Origin (subject to change): Mexico
Feedback Help us improve our product information

Description

Flame-Resistant Coverall, Cuff Styles Snap Closure, Navy Blue, Size 40, Fits Chest Size 40 In. to 42 In., Sleeve Length 36-1/4 In., Fits Waist Size 40 In., Inseam 32 In., Material FR Inherent Blend, Closure Type Zipper, Number of Pockets 6, Hazard Risk Category (HRC) 2, Standards ASTM F1506, NFPA 2112, NFPA 70E, ASTM 1930

Reviews of Summit Breeze #SBC101240T