Skip to Main Content
Coronavirus Update: Zoro is committed to keeping our customers and employees safe. Get Details.

Customer Service From Real People.

We’re here to help! Call (855) 289-9676
Cart
Flame-Resistant Coverall, 42 Size
  • Zoro #: G0192519
  • Mfr #: SBC101242
$237.38
  • Hazard Risk Category (HRC): 2
  • Standards: ASTM F1506, NFPA 2112, NFPA 70E, ASTM 1930
  • Fits Chest Size: 40" to 42"
See full product details
This item ships free.

Summit Breeze #SBC101242 Specifications

  • Zoro #: G0192519
  • Mfr #: SBC101242
Hazard Risk Category (HRC): 2 Standards: ASTM F1506, NFPA 2112, NFPA 70E, ASTM 1930
Fits Chest Size: 40" to 42" Material: FR Inherent Blend
Color: Navy Blue Number of Pockets: 6
Size: 42 Inseam: 30"
Cuff Styles: Snap Closure ATPV Rating: 8.9 cal./cm2
Sleeve Length: 34-3/4" Fits Waist Size: 42"
Item: Flame-Resistant Coverall Closure Type: Zipper
Country of Origin (subject to change): Mexico
Feedback Help us improve our product information

Description

Flame-Resistant Coverall, Cuff Styles Snap Closure, Navy Blue, Size 42, Fits Chest Size 40 In. to 42 In., Sleeve Length 34-3/4 In., Fits Waist Size 42 In., Inseam 30 In., Material FR Inherent Blend, Closure Type Zipper, Number of Pockets 6, Hazard Risk Category (HRC) 2, Standards ASTM F1506, NFPA 2112, NFPA 70E, ASTM 1930

Reviews of Summit Breeze #SBC101242