Skip to Main Content
We’re upgrading our systems, so access to your account is limited at this time. If you are unable to sign in to your account, please check out as a ‘guest’ or visit our eBay store. We apologize for the inconvenience.

Customer Service From Real People.

We’re here to help! Call (855) 289-9676
Cart

Flame-Resistant Coverall, 42 Size

  • Zoro #: G0193270
  • Mfr #: SBC201142T
$158.88
  • Hazard Risk Category (HRC): 2
  • Cuff Styles: Snap Closure
  • Inseam: 32 in
See full product details
This item ships free.

Summit Breeze #SBC201142T Specifications

  • Zoro #: G0193270
  • Mfr #: SBC201142T
Hazard Risk Category (HRC): 2 Cuff Styles: Snap Closure
Inseam: 32 in Fits Chest Size: 40 in to 42 in
Sleeve Length: 36 1/4 in Standards: ASTM F1506, NFPA 2112, NFPA 70E, ASTM 1930
Fits Waist Size: 42 in Closure Type: Zipper
Size: 42 Material: Flame-Retardant 100% Treated Cotton
Number of Pockets: 6 ATPV Rating: 8.7 cal/sq cm
Item: Flame-Resistant Coverall Color: Gray
Country of Origin (subject to change): Mexico
Feedback Help us improve our product information

Description

Flame-Resistant Coverall, Cuff Styles Snap Closure, Gray, Size 42, Fits Chest Size 40 in to 42 in, Sleeve Length 36 1/4 in, Fits Waist Size 42 in, Inseam 32 in, Material Flame-Retardant 100 Percent Treated Cotton, Closure Type Zipper, Number of Pockets 6, Hazard Risk Category (HRC) 2, Standards ASTM F1506, NFPA 2112, NFPA 70E, ASTM 1930

Reviews of Summit Breeze #SBC201142T