Skip to Main Content
Coronavirus Update: Zoro is committed to keeping our customers and employees safe. Get Details.

Customer Service From Real People.

We’re here to help! Call (855) 289-9676
Cart

Flame-Resistant Coverall, 42 Size

  • Zoro #: G0194208
  • Mfr #: SBC201342
$158.88
  • Standards: ASTM F1506, NFPA 2112, NFPA 70E, ASTM 1930
  • Hazard Risk Category (HRC): 2
  • Size: 42
See full product details
This item ships free.

Summit Breeze #SBC201342 Specifications

  • Zoro #: G0194208
  • Mfr #: SBC201342
Standards: ASTM F1506, NFPA 2112, NFPA 70E, ASTM 1930 Hazard Risk Category (HRC): 2
Size: 42 Fits Chest Size: 40 in to 42 in
Closure Type: Zipper Color: Tan
Item: Flame-Resistant Coverall ATPV Rating: 8.8 cal/sq cm
Material: Flame-Retardant 100% Treated Cotton Fits Waist Size: 42 in
Sleeve Length: 34 3/4 in Cuff Styles: Snap Closure
Inseam: 30 in Number of Pockets: 6
Country of Origin (subject to change): Mexico
Feedback Help us improve our product information

Description

Flame-Resistant Coverall, Cuff Styles Snap Closure, Tan, Size 42, Fits Chest Size 40 in to 42 in, Sleeve Length 34 3/4 in, Fits Waist Size 42 in, Inseam 30 in, Material Flame-Retardant 100 Percent Treated Cotton, Closure Type Zipper, Number of Pockets 6, Hazard Risk Category (HRC) 2, Standards ASTM F1506, NFPA 2112, NFPA 70E, ASTM 1930

Reviews of Summit Breeze #SBC201342