Flame-Resistant Coverall, 42 Size
- Zoro #: G0194445
- Mfr #: SBC201342T
$132.52
- Fits Waist Size: 42 in
- Hazard Risk Category (HRC): 2
- Item: Flame-Resistant Coverall
Summit Breeze #SBC201342T Specifications
| |
Fits Waist Size: 42 in | Hazard Risk Category (HRC): 2 |
Item: Flame-Resistant Coverall | Color: Tan |
ATPV Rating: 8.8 cal/sq cm | Inseam: 32 in |
Closure Type: Zipper | Size: 42 |
Standards: ASTM F1506, NFPA 2112, NFPA 70E, ASTM 1930 | Cuff Styles: Snap Closure |
Number of Pockets: 6 | Material: Flame-Retardant 100% Treated Cotton |
Fits Chest Size: 40 in to 42 in | Sleeve Length: 36 1/4 in |
Country of Origin (subject to change): Mexico |
Description
Flame-Resistant Coverall, Cuff Styles Snap Closure, Tan, Size 42, Fits Chest Size 40 in to 42 in, Sleeve Length 36 1/4 in, Fits Waist Size 42 in, Inseam 32 in, Material Flame-Retardant 100 Percent Treated Cotton, Closure Type Zipper, Number of Pockets 6, Hazard Risk Category (HRC) 2, Standards ASTM F1506, NFPA 2112, NFPA 70E, ASTM 1930