Skip to Main Content
Coronavirus Update: Zoro is committed to keeping our customers and employees safe. Get Details.

Customer Service From Real People.

We’re here to help! Call (855) 289-9676
Cart
Flame-Resistant Coverall, 42 Size
  • Zoro #: G0195678
  • Mfr #: SBC203542T
$182.25
  • Fits Waist Size: 42"
  • Closure Type: Zipper
  • Size: 42
See full product details
This item ships free.

Summit Breeze #SBC203542T Specifications

  • Zoro #: G0195678
  • Mfr #: SBC203542T
Fits Waist Size: 42" Closure Type: Zipper
Size: 42 Cuff Styles: Snap Closure
ATPV Rating: 8.8 cal./cm2 Material: Flame-Retardant 100% Treated Cotton
Hazard Risk Category (HRC): 2 Inseam: 32"
Item: Flame-Resistant Coverall Sleeve Length: 36-1/4"
Number of Pockets: 6 Standards: ASTM F1506, NFPA 2112, NFPA 70E, ASTM 1930
Fits Chest Size: 40" to 42" Color: Royal Blue
Country of Origin (subject to change): Mexico
Feedback Help us improve our product information

Description

Flame-Resistant Coverall, Cuff Styles Snap Closure, Royal Blue, Size 42, Fits Chest Size 40 In. to 42 In., Sleeve Length 36-1/4 In., Fits Waist Size 42 In., Inseam 32 In., Material Flame-Retardant 100 Percent Treated Cotton, Closure Type Zipper, Number of Pockets 6, Hazard Risk Category (HRC) 2, Standards ASTM F1506, NFPA 2112, NFPA 70E, ASTM 1930

Reviews of Summit Breeze #SBC203542T