Skip to Main Content
Coronavirus Update: Zoro is committed to keeping our customers and employees safe. Get Details.

Customer Service From Real People.

We’re here to help! Call (855) 289-9676
Cart

Flame-Resistant Coverall, 44 Size

  • Zoro #: G0192948
  • Mfr #: SBC201144T
$158.88
  • Inseam: 32 in
  • Cuff Styles: Snap Closure
  • Fits Chest Size: 44 in to 46 in
See full product details
This item ships free.

Summit Breeze #SBC201144T Specifications

  • Zoro #: G0192948
  • Mfr #: SBC201144T
Inseam: 32 in Cuff Styles: Snap Closure
Fits Chest Size: 44 in to 46 in Closure Type: Zipper
Material: Flame-Retardant 100% Treated Cotton Hazard Risk Category (HRC): 2
Standards: ASTM F1506, NFPA 2112, NFPA 70E, ASTM 1930 Number of Pockets: 6
Fits Waist Size: 44 in ATPV Rating: 8.7 cal/sq cm
Size: 44 Item: Flame-Resistant Coverall
Sleeve Length: 36 3/4 in Color: Gray
Country of Origin (subject to change): Mexico
Feedback Help us improve our product information

Description

Flame-Resistant Coverall, Cuff Styles Snap Closure, Gray, Size 44, Fits Chest Size 44 In. to 46 In., Sleeve Length 36-3/4 In., Fits Waist Size 44 In., Inseam 32 In., Material Flame-Retardant 100 Percent Treated Cotton, Closure Type Zipper, Number of Pockets 6, Hazard Risk Category (HRC) 2, Standards ASTM F1506, NFPA 2112, NFPA 70E, ASTM 1930

Reviews of Summit Breeze #SBC201144T