Skip to Main Content
We’re upgrading our systems, so access to your account is limited at this time. If you are unable to sign in to your account, please check out as a ‘guest’ or visit our eBay store. We apologize for the inconvenience.

Customer Service From Real People.

We’re here to help! Call (855) 289-9676
Cart

Flame-Resistant Coverall, 44 Size

  • Zoro #: G0193456
  • Mfr #: SBC201244
$158.88
  • Hazard Risk Category (HRC): 2
  • Cuff Styles: Snap Closure
  • ATPV Rating: 8.7 cal/sq cm
See full product details
This item ships free.

Summit Breeze #SBC201244 Specifications

  • Zoro #: G0193456
  • Mfr #: SBC201244
Hazard Risk Category (HRC): 2 Cuff Styles: Snap Closure
ATPV Rating: 8.7 cal/sq cm Closure Type: Zipper
Fits Waist Size: 44 in Fits Chest Size: 44 in to 46 in
Inseam: 30 in Color: Navy Blue
Size: 44 Number of Pockets: 6
Sleeve Length: 35 1/4 in Item: Flame-Resistant Coverall
Material: Flame-Retardant 100% Treated Cotton Standards: ASTM F1506, NFPA 2112, NFPA 70E, ASTM 1930
Country of Origin (subject to change): Mexico
Feedback Help us improve our product information

Description

Flame-Resistant Coverall, Cuff Styles Snap Closure, Navy Blue, Size 44, Fits Chest Size 44 in to 46 in, Sleeve Length 35 1/4 in, Fits Waist Size 44 in, Inseam 30 in, Material Flame-Retardant 100 Percent Treated Cotton, Closure Type Zipper, Number of Pockets 6, Hazard Risk Category (HRC) 2, Standards ASTM F1506, NFPA 2112, NFPA 70E, ASTM 1930

Reviews of Summit Breeze #SBC201244