Skip to Main Content
Coronavirus Update: Zoro is committed to keeping our customers and employees safe. Get Details.

Customer Service From Real People.

We’re here to help! Call (855) 289-9676
Cart
Flame-Resistant Coverall, 44 Size
  • Zoro #: G0194366
  • Mfr #: SBC203544T
$182.25
  • Sleeve Length: 36-3/4"
  • Material: Flame-Retardant 100% Treated Cotton
  • Cuff Styles: Snap Closure
See full product details
This item ships free.

Summit Breeze #SBC203544T Specifications

  • Zoro #: G0194366
  • Mfr #: SBC203544T
Sleeve Length: 36-3/4" Material: Flame-Retardant 100% Treated Cotton
Cuff Styles: Snap Closure Closure Type: Zipper
Color: Royal Blue Fits Chest Size: 44" to 46"
Number of Pockets: 6 Size: 44
Fits Waist Size: 44" Inseam: 32"
Hazard Risk Category (HRC): 2 Standards: ASTM F1506, NFPA 2112, NFPA 70E, ASTM 1930
Item: Flame-Resistant Coverall ATPV Rating: 8.8 cal./cm2
Country of Origin (subject to change): Mexico
Feedback Help us improve our product information

Description

Flame-Resistant Coverall, Cuff Styles Snap Closure, Royal Blue, Size 44, Fits Chest Size 44 In. to 46 In., Sleeve Length 36-3/4 In., Fits Waist Size 44 In., Inseam 32 In., Material Flame-Retardant 100 Percent Treated Cotton, Closure Type Zipper, Number of Pockets 6, Hazard Risk Category (HRC) 2, Standards ASTM F1506, NFPA 2112, NFPA 70E, ASTM 1930

Reviews of Summit Breeze #SBC203544T