Skip to Main Content
Coronavirus Update: Zoro is committed to keeping our customers and employees safe. Get Details.

Customer Service From Real People.

We’re here to help! Call (855) 289-9676
Cart
Flame-Resistant Coverall, 46 Size
  • Zoro #: G0193246
  • Mfr #: SBC201246
$158.88
  • Closure Type: Zipper
  • Fits Waist Size: 46"
  • Cuff Styles: Snap Closure
See full product details
This item ships free.

Summit Breeze #SBC201246 Specifications

  • Zoro #: G0193246
  • Mfr #: SBC201246
Closure Type: Zipper Fits Waist Size: 46"
Cuff Styles: Snap Closure Item: Flame-Resistant Coverall
Material: Flame-Retardant 100% Treated Cotton Number of Pockets: 6
Inseam: 30" ATPV Rating: 8.7 cal./cm2
Color: Navy Blue Hazard Risk Category (HRC): 2
Sleeve Length: 35-1/4" Standards: ASTM F1506, NFPA 2112, NFPA 70E, ASTM 1930
Size: 46 Fits Chest Size: 44" to 46"
Country of Origin (subject to change): Mexico
Feedback Help us improve our product information

Description

Flame-Resistant Coverall, Cuff Styles Snap Closure, Navy Blue, Size 46, Fits Chest Size 44 In. to 46 In., Sleeve Length 35-1/4 In., Fits Waist Size 46 In., Inseam 30 In., Material Flame-Retardant 100 Percent Treated Cotton, Closure Type Zipper, Number of Pockets 6, Hazard Risk Category (HRC) 2, Standards ASTM F1506, NFPA 2112, NFPA 70E, ASTM 1930

Reviews of Summit Breeze #SBC201246