Skip to Main Content
Coronavirus Update: Zoro is committed to keeping our customers and employees safe. Get Details.

Customer Service From Real People.

We’re here to help! Call (855) 289-9676
Cart

Flame-Resistant Coverall, 46 Size

  • Zoro #: G0193060
  • Mfr #: SBC201246T
$158.88
  • ATPV Rating: 8.7 cal/sq cm
  • Hazard Risk Category (HRC): 2
  • Size: 46
See full product details
This item ships free.

Summit Breeze #SBC201246T Specifications

  • Zoro #: G0193060
  • Mfr #: SBC201246T
ATPV Rating: 8.7 cal/sq cm Hazard Risk Category (HRC): 2
Size: 46 Item: Flame-Resistant Coverall
Number of Pockets: 6 Material: Flame-Retardant 100% Treated Cotton
Cuff Styles: Snap Closure Sleeve Length: 36 3/4 in
Fits Chest Size: 44 in to 46 in Color: Navy Blue
Fits Waist Size: 46 in Closure Type: Zipper
Standards: ASTM F1506, NFPA 2112, NFPA 70E, ASTM 1930 Inseam: 32 in
Country of Origin (subject to change): Mexico
Feedback Help us improve our product information

Description

Flame-Resistant Coverall, Cuff Styles Snap Closure, Navy Blue, Size 46, Fits Chest Size 44 In. to 46 In., Sleeve Length 36-3/4 In., Fits Waist Size 46 In., Inseam 32 In., Material Flame-Retardant 100 Percent Treated Cotton, Closure Type Zipper, Number of Pockets 6, Hazard Risk Category (HRC) 2, Standards ASTM F1506, NFPA 2112, NFPA 70E, ASTM 1930

Reviews of Summit Breeze #SBC201246T