Skip to Main Content
Coronavirus Update: Zoro is committed to keeping our customers and employees safe. Get Details.

Customer Service From Real People.

We’re here to help! Call (855) 289-9676
Cart
Flame-Resistant Coverall, 46 Size
  • Zoro #: G0194104
  • Mfr #: SBC203546T
$182.25
  • Inseam: 32"
  • Cuff Styles: Snap Closure
  • Material: Flame-Retardant 100% Treated Cotton
See full product details
This item ships free.

Summit Breeze #SBC203546T Specifications

  • Zoro #: G0194104
  • Mfr #: SBC203546T
Inseam: 32" Cuff Styles: Snap Closure
Material: Flame-Retardant 100% Treated Cotton Size: 46
Item: Flame-Resistant Coverall Fits Chest Size: 44" to 46"
Sleeve Length: 36-3/4" Closure Type: Zipper
Number of Pockets: 6 Color: Royal Blue
Fits Waist Size: 46" Standards: ASTM F1506, NFPA 2112, NFPA 70E, ASTM 1930
Hazard Risk Category (HRC): 2 ATPV Rating: 8.8 cal./cm2
Country of Origin (subject to change): Mexico
Feedback Help us improve our product information

Description

Flame-Resistant Coverall, Cuff Styles Snap Closure, Royal Blue, Size 46, Fits Chest Size 44 In. to 46 In., Sleeve Length 36-3/4 In., Fits Waist Size 46 In., Inseam 32 In., Material Flame-Retardant 100 Percent Treated Cotton, Closure Type Zipper, Number of Pockets 6, Hazard Risk Category (HRC) 2, Standards ASTM F1506, NFPA 2112, NFPA 70E, ASTM 1930

Reviews of Summit Breeze #SBC203546T