Skip to Main Content
Coronavirus Update: Zoro is committed to keeping our customers and employees safe. Get Details.

Customer Service From Real People.

We’re here to help! Call (855) 289-9676
Cart
Flame-Resistant Coverall, 48 Size
  • Zoro #: G0192878
  • Mfr #: SBC101248
$237.38
  • Color: Navy Blue
  • Fits Chest Size: 48" to 50"
  • ATPV Rating: 8.9 cal./cm2
See full product details
This item ships free.

Summit Breeze #SBC101248 Specifications

  • Zoro #: G0192878
  • Mfr #: SBC101248
Color: Navy Blue Fits Chest Size: 48" to 50"
ATPV Rating: 8.9 cal./cm2 Closure Type: Zipper
Size: 48 Inseam: 30"
Fits Waist Size: 48" Cuff Styles: Snap Closure
Material: FR Inherent Blend Standards: ASTM F1506, NFPA 2112, NFPA 70E, ASTM 1930
Hazard Risk Category (HRC): 2 Sleeve Length: 35-3/4"
Number of Pockets: 6 Item: Flame-Resistant Coverall
Country of Origin (subject to change): Mexico
Feedback Help us improve our product information

Description

Flame-Resistant Coverall, Cuff Styles Snap Closure, Navy Blue, Size 48, Fits Chest Size 48 In. to 50 In., Sleeve Length 35-3/4 In., Fits Waist Size 48 In., Inseam 30 In., Material FR Inherent Blend, Closure Type Zipper, Number of Pockets 6, Hazard Risk Category (HRC) 2, Standards ASTM F1506, NFPA 2112, NFPA 70E, ASTM 1930

Reviews of Summit Breeze #SBC101248