Skip to Main Content
Coronavirus Update: Zoro is committed to keeping our customers and employees safe. Get Details.

Customer Service From Real People.

We’re here to help! Call (855) 289-9676
Cart

Flame-Resistant Coverall, 48 Size

  • Zoro #: G0193578
  • Mfr #: SBC201248
$158.88
  • Standards: ASTM F1506, NFPA 2112, NFPA 70E, ASTM 1930
  • Size: 48
  • Cuff Styles: Snap Closure
See full product details
This item ships free.

Summit Breeze #SBC201248 Specifications

  • Zoro #: G0193578
  • Mfr #: SBC201248
Standards: ASTM F1506, NFPA 2112, NFPA 70E, ASTM 1930 Size: 48
Cuff Styles: Snap Closure Inseam: 30 in
Number of Pockets: 6 Closure Type: Zipper
Item: Flame-Resistant Coverall Material: Flame-Retardant 100% Treated Cotton
Fits Waist Size: 48 in Fits Chest Size: 48 in to 50 in
Hazard Risk Category (HRC): 2 Sleeve Length: 35 3/4 in
ATPV Rating: 8.7 cal/sq cm Color: Navy Blue
Country of Origin (subject to change): Mexico
Feedback Help us improve our product information

Description

Flame-Resistant Coverall, Cuff Styles Snap Closure, Navy Blue, Size 48, Fits Chest Size 48 in to 50 in, Sleeve Length 35 3/4 in, Fits Waist Size 48 in, Inseam 30 in, Material Flame-Retardant 100 Percent Treated Cotton, Closure Type Zipper, Number of Pockets 6, Hazard Risk Category (HRC) 2, Standards ASTM F1506, NFPA 2112, NFPA 70E, ASTM 1930

Reviews of Summit Breeze #SBC201248