Skip to Main Content
We are currently performing system maintenance. Please check out as a guest or visit our eBay store.

Customer Service From Real People.

We’re here to help! Call (855) 289-9676
Cart

Flame-Resistant Coverall, 50 Size

  • Zoro #: G0193824
  • Mfr #: SBC101150T
$237.38
  • Color: Gray
  • Standards: ASTM F1506, NFPA 2112, NFPA 70E, ASTM 1930
  • ATPV Rating: 8.9 cal/sq cm
See full product details
This item ships free.

Summit Breeze #SBC101150T Specifications

  • Zoro #: G0193824
  • Mfr #: SBC101150T
Color: Gray Standards: ASTM F1506, NFPA 2112, NFPA 70E, ASTM 1930
ATPV Rating: 8.9 cal/sq cm Material: FR Inherent Blend
Fits Chest Size: 48 in to 50 in Item: Flame-Resistant Coverall
Fits Waist Size: 50 in Sleeve Length: 37 3/4 in
Hazard Risk Category (HRC): 2 Closure Type: Zipper
Number of Pockets: 6 Cuff Styles: Snap Closure
Size: 50 Inseam: 32 in
Country of Origin (subject to change): Mexico
Feedback Help us improve our product information

Description

Flame-Resistant Coverall, Cuff Styles Snap Closure, Gray, Size 50, Fits Chest Size 48 In. to 50 In., Sleeve Length 37 3/4 In., Fits Waist Size 50 In., Inseam 32 In., Material FR Inherent Blend, Closure Type Zipper, Number of Pockets 6, Hazard Risk Category (HRC) 2, Standards ASTM F1506, NFPA 2112, NFPA 70E, ASTM 1930

Reviews of Summit Breeze #SBC101150T