Mcr Safety

Flame-Resistant Coverall, 50 Size


$159.99
/ea
Free Shipping & Returns

Free Shipping on orders over $50
Free 30-Day Returns

Key Features

  • Number of Pockets 6
  • Fits Chest Size 48 in to 50 in
  • Closure Type Zipper
  • Inseam 32 in
  • ATPV Rating 8.7 cal/sq cm
See all product information