Skip to Main Content
Coronavirus Update: Zoro is committed to keeping our customers and employees safe. Get Details.

Customer Service From Real People.

We’re here to help! Call (855) 289-9676
Cart

Flame-Resistant Coverall, 50 Size

  • Zoro #: G0193465
  • Mfr #: SBC201250T
$158.88
  • ATPV Rating: 8.7 cal/sq cm
  • Item: Flame-Resistant Coverall
  • Standards: ASTM F1506, NFPA 2112, NFPA 70E, ASTM 1930
See full product details
This item ships free.

Summit Breeze #SBC201250T Specifications

  • Zoro #: G0193465
  • Mfr #: SBC201250T
ATPV Rating: 8.7 cal/sq cm Item: Flame-Resistant Coverall
Standards: ASTM F1506, NFPA 2112, NFPA 70E, ASTM 1930 Hazard Risk Category (HRC): 2
Cuff Styles: Snap Closure Closure Type: Zipper
Fits Chest Size: 48 in to 50 in Size: 50
Color: Navy Blue Inseam: 32 in
Fits Waist Size: 50 in Material: Flame-Retardant 100% Treated Cotton
Sleeve Length: 37 3/4 in Number of Pockets: 6
Country of Origin (subject to change): Mexico
Feedback Help us improve our product information

Description

Flame-Resistant Coverall, Cuff Styles Snap Closure, Navy Blue, Size 50, Fits Chest Size 48 In. to 50 In., Sleeve Length 37 3/4 In., Fits Waist Size 50 In., Inseam 32 In., Material Flame-Retardant 100 Percent Treated Cotton, Closure Type Zipper, Number of Pockets 6, Hazard Risk Category (HRC) 2, Standards ASTM F1506, NFPA 2112, NFPA 70E, ASTM 1930

Reviews of Summit Breeze #SBC201250T