Skip to Main Content
Coronavirus Update: Zoro is committed to keeping our customers and employees safe. Get Details.

Customer Service From Real People.

We’re here to help! Call (855) 289-9676
Cart
Flame-Resistant Coverall, 50 Size
  • Zoro #: G0194628
  • Mfr #: SBC201450
$158.88
  • ATPV Rating: 8.8 cal./cm2
  • Number of Pockets: 6
  • Sleeve Length: 36-1/4"
See full product details
This item ships free.

Summit Breeze #SBC201450 Specifications

  • Zoro #: G0194628
  • Mfr #: SBC201450
ATPV Rating: 8.8 cal./cm2 Number of Pockets: 6
Sleeve Length: 36-1/4" Standards: ASTM F1506, NFPA 2112, NFPA 70E, ASTM 1930
Color: Red Cuff Styles: Snap Closure
Inseam: 30" Closure Type: Zipper
Item: Flame-Resistant Coverall Size: 50
Hazard Risk Category (HRC): 2 Material: Flame-Retardant 100% Treated Cotton
Fits Chest Size: 48" to 50" Fits Waist Size: 50"
Country of Origin (subject to change): Mexico
Feedback Help us improve our product information

Description

Flame-Resistant Coverall, Cuff Styles Snap Closure, Red, Size 50, Fits Chest Size 48 In. to 50 In., Sleeve Length 36-1/4 In., Fits Waist Size 50 In., Inseam 30 In., Material Flame-Retardant 100 Percent Treated Cotton, Closure Type Zipper, Number of Pockets 6, Hazard Risk Category (HRC) 2, Standards ASTM F1506, NFPA 2112, NFPA 70E, ASTM 1930

Reviews of Summit Breeze #SBC201450