Skip to Main Content
Coronavirus Update: Zoro is committed to keeping our customers and employees safe. Get Details.

Customer Service From Real People.

We’re here to help! Call (855) 289-9676
Cart
Flame-Resistant Coverall, 52 Size
  • Zoro #: G0193815
  • Mfr #: SBC101152
$272.99
  • Fits Waist Size: 52"
  • Hazard Risk Category (HRC): 2
  • Inseam: 30"
See full product details
This item ships free.

Summit Breeze #SBC101152 Specifications

  • Zoro #: G0193815
  • Mfr #: SBC101152
Fits Waist Size: 52" Hazard Risk Category (HRC): 2
Inseam: 30" ATPV Rating: 8.9 cal./cm2
Sleeve Length: 36-1/4" Size: 52
Fits Chest Size: 52" to 54" Closure Type: Zipper
Cuff Styles: Snap Closure Item: Flame-Resistant Coverall
Material: FR Inherent Blend Color: Gray
Standards: ASTM F1506, NFPA 2112, NFPA 70E, ASTM 1930 Number of Pockets: 6
Country of Origin (subject to change): Mexico
Feedback Help us improve our product information

Description

Flame-Resistant Coverall, Cuff Styles Snap Closure, Gray, Size 52, Fits Chest Size 52 In. to 54 In., Sleeve Length 36-1/4 In., Fits Waist Size 52 In., Inseam 30 In., Material FR Inherent Blend, Closure Type Zipper, Number of Pockets 6, Hazard Risk Category (HRC) 2, Standards ASTM F1506, NFPA 2112, NFPA 70E, ASTM 1930

Reviews of Summit Breeze #SBC101152