Skip to Main Content
Coronavirus Update: Zoro is committed to keeping our customers and employees safe. Get Details.

Customer Service From Real People.

We’re here to help! Call (855) 289-9676
Cart
Flame-Resistant Coverall, 52 Size
  • Zoro #: G0193797
  • Mfr #: SBC101152T
$272.99
  • Hazard Risk Category (HRC): 2
  • Number of Pockets: 6
  • Inseam: 32"
See full product details
This item ships free.

Summit Breeze #SBC101152T Specifications

  • Zoro #: G0193797
  • Mfr #: SBC101152T
Hazard Risk Category (HRC): 2 Number of Pockets: 6
Inseam: 32" Material: FR Inherent Blend
Item: Flame-Resistant Coverall Cuff Styles: Snap Closure
Standards: ASTM F1506, NFPA 2112, NFPA 70E, ASTM 1930 Fits Waist Size: 52"
Fits Chest Size: 52" to 54" ATPV Rating: 8.9 cal./cm2
Size: 52 Closure Type: Zipper
Sleeve Length: 37 3/4" Color: Gray
Country of Origin (subject to change): Mexico
Feedback Help us improve our product information

Description

Flame-Resistant Coverall, Cuff Styles Snap Closure, Gray, Size 52, Fits Chest Size 52 In. to 54 In., Sleeve Length 37 3/4 In., Fits Waist Size 52 In., Inseam 32 In., Material FR Inherent Blend, Closure Type Zipper, Number of Pockets 6, Hazard Risk Category (HRC) 2, Standards ASTM F1506, NFPA 2112, NFPA 70E, ASTM 1930

Reviews of Summit Breeze #SBC101152T