Skip to Main Content
Coronavirus Update: Zoro is committed to keeping our customers and employees safe. Get Details.

Customer Service From Real People.

We’re here to help! Call (855) 289-9676
Cart

Flame-Resistant Coverall, 52 Size

  • Zoro #: G0191889
  • Mfr #: SBC201352
$182.69
  • Color: Tan
  • Standards: ASTM F1506, NFPA 2112, NFPA 70E, ASTM 1930
  • Hazard Risk Category (HRC): 2
See full product details
This item ships free.

Summit Breeze #SBC201352 Specifications

  • Zoro #: G0191889
  • Mfr #: SBC201352
Color: Tan Standards: ASTM F1506, NFPA 2112, NFPA 70E, ASTM 1930
Hazard Risk Category (HRC): 2 Fits Waist Size: 52 in
Number of Pockets: 6 Material: Flame-Retardant 100% Treated Cotton
Closure Type: Zipper Cuff Styles: Snap Closure
Size: 52 Sleeve Length: 36 1/4 in
Inseam: 30 in Fits Chest Size: 52 in to 54 in
ATPV Rating: 8.8 cal/sq cm Item: Flame-Resistant Coverall
Country of Origin (subject to change): Mexico
Feedback Help us improve our product information

Description

Flame-Resistant Coverall, Cuff Styles Snap Closure, Tan, Size 52, Fits Chest Size 52 in to 54 in, Sleeve Length 36 1/4 in, Fits Waist Size 52 in, Inseam 30 in, Material Flame-Retardant 100 Percent Treated Cotton, Closure Type Zipper, Number of Pockets 6, Hazard Risk Category (HRC) 2, Standards ASTM F1506, NFPA 2112, NFPA 70E, ASTM 1930

Reviews of Summit Breeze #SBC201352