Skip to Main Content
Coronavirus Update: Zoro is committed to keeping our customers and employees safe. Get Details.

Customer Service From Real People.

We’re here to help! Call (855) 289-9676
Cart
Flame-Resistant Coverall, 54 Size
  • Zoro #: G0192430
  • Mfr #: SBC201154T
$182.69
  • Fits Waist Size: 54"
  • Sleeve Length: 38-1/4"
  • Closure Type: Zipper
See full product details
This item ships free.

Summit Breeze #SBC201154T Specifications

  • Zoro #: G0192430
  • Mfr #: SBC201154T
Fits Waist Size: 54" Sleeve Length: 38-1/4"
Closure Type: Zipper Cuff Styles: Snap Closure
Inseam: 32" Color: Gray
Standards: ASTM F1506, NFPA 2112, NFPA 70E, ASTM 1930 Size: 54
Number of Pockets: 6 ATPV Rating: 8.7 cal./cm2
Fits Chest Size: 52" to 54" Hazard Risk Category (HRC): 2
Material: Flame-Retardant 100% Treated Cotton Item: Flame-Resistant Coverall
Country of Origin (subject to change): Mexico
Feedback Help us improve our product information

Description

Flame-Resistant Coverall, Cuff Styles Snap Closure, Gray, Size 54, Fits Chest Size 52 In. to 54 In., Sleeve Length 38-1/4 In., Fits Waist Size 54 In., Inseam 32 In., Material Flame-Retardant 100 Percent Treated Cotton, Closure Type Zipper, Number of Pockets 6, Hazard Risk Category (HRC) 2, Standards ASTM F1506, NFPA 2112, NFPA 70E, ASTM 1930

Reviews of Summit Breeze #SBC201154T