Skip to Main Content
Coronavirus Update: Zoro is committed to keeping our customers and employees safe. Get Details.

Customer Service From Real People.

We’re here to help! Call (855) 289-9676
Cart

Flame-Resistant Coverall, 54 Size

  • Zoro #: G0193106
  • Mfr #: SBC201254T
$182.69
  • Fits Waist Size: 54 in
  • Fits Chest Size: 52 in to 54 in
  • ATPV Rating: 8.7 cal/sq cm
See full product details
This item ships free.

Summit Breeze #SBC201254T Specifications

  • Zoro #: G0193106
  • Mfr #: SBC201254T
Fits Waist Size: 54 in Fits Chest Size: 52 in to 54 in
ATPV Rating: 8.7 cal/sq cm Closure Type: Zipper
Cuff Styles: Snap Closure Material: Flame-Retardant 100% Treated Cotton
Size: 54 Sleeve Length: 38 1/4 in
Color: Navy Blue Number of Pockets: 6
Hazard Risk Category (HRC): 2 Standards: ASTM F1506, NFPA 2112, NFPA 70E, ASTM 1930
Inseam: 32 in Item: Flame-Resistant Coverall
Country of Origin (subject to change): Mexico
Feedback Help us improve our product information

Description

Flame-Resistant Coverall, Cuff Styles Snap Closure, Navy Blue, Size 54, Fits Chest Size 52 in to 54 in, Sleeve Length 38 1/4 in, Fits Waist Size 54 in, Inseam 32 in, Material Flame-Retardant 100 Percent Treated Cotton, Closure Type Zipper, Number of Pockets 6, Hazard Risk Category (HRC) 2, Standards ASTM F1506, NFPA 2112, NFPA 70E, ASTM 1930

Reviews of Summit Breeze #SBC201254T