Skip to Main Content
Coronavirus Update: Zoro is committed to keeping our customers and employees safe. Get Details.

Customer Service From Real People.

We’re here to help! Call (855) 289-9676
Cart
Flame-Resistant Coverall, 56 Size
  • Zoro #: G0192150
  • Mfr #: SBC101256
$272.99
  • ATPV Rating: 8.9 cal./cm2
  • Standards: ASTM F1506, NFPA 2112, NFPA 70E, ASTM 1930
  • Hazard Risk Category (HRC): 2
See full product details
This item ships free.

Summit Breeze #SBC101256 Specifications

  • Zoro #: G0192150
  • Mfr #: SBC101256
ATPV Rating: 8.9 cal./cm2 Standards: ASTM F1506, NFPA 2112, NFPA 70E, ASTM 1930
Hazard Risk Category (HRC): 2 Fits Waist Size: 56"
Number of Pockets: 6 Cuff Styles: Snap Closure
Sleeve Length: 36-3/4" Item: Flame-Resistant Coverall
Material: FR Inherent Blend Inseam: 30"
Closure Type: Zipper Fits Chest Size: 56" to 58"
Color: Navy Blue Size: 56
Country of Origin (subject to change): Mexico
Feedback Help us improve our product information

Description

Flame-Resistant Coverall, Cuff Styles Snap Closure, Navy Blue, Size 56, Fits Chest Size 56 In. to 58 In., Sleeve Length 36-3/4 In., Fits Waist Size 56 In., Inseam 30 In., Material FR Inherent Blend, Closure Type Zipper, Number of Pockets 6, Hazard Risk Category (HRC) 2, Standards ASTM F1506, NFPA 2112, NFPA 70E, ASTM 1930

Reviews of Summit Breeze #SBC101256