Skip to Main Content
Coronavirus Update: Zoro is committed to keeping our customers and employees safe. Get Details.

Customer Service From Real People.

We’re here to help! Call (855) 289-9676
Cart

Flame-Resistant Coverall, 56 Size

  • Zoro #: G0193088
  • Mfr #: SBC101256T
$272.99
  • Color: Navy Blue
  • Size: 56
  • Fits Chest Size: 56 in to 58 in
See full product details
This item ships free.

Summit Breeze #SBC101256T Specifications

  • Zoro #: G0193088
  • Mfr #: SBC101256T
Color: Navy Blue Size: 56
Fits Chest Size: 56 in to 58 in Sleeve Length: 38 1/4 in
Hazard Risk Category (HRC): 2 Material: FR Inherent Blend
Item: Flame-Resistant Coverall ATPV Rating: 8.9 cal/sq cm
Fits Waist Size: 56 in Standards: ASTM F1506, NFPA 2112, NFPA 70E, ASTM 1930
Number of Pockets: 6 Closure Type: Zipper
Inseam: 32 in Cuff Styles: Snap Closure
Country of Origin (subject to change): Mexico
Feedback Help us improve our product information

Description

Flame-Resistant Coverall, Cuff Styles Snap Closure, Navy Blue, Size 56, Fits Chest Size 56 in to 58 in, Sleeve Length 38 1/4 in, Fits Waist Size 56 in, Inseam 32 in, Material FR Inherent Blend, Closure Type Zipper, Number of Pockets 6, Hazard Risk Category (HRC) 2, Standards ASTM F1506, NFPA 2112, NFPA 70E, ASTM 1930

Reviews of Summit Breeze #SBC101256T