Skip to Main Content
Coronavirus Update: Zoro is committed to keeping our customers and employees safe. Get Details.

Customer Service From Real People.

We’re here to help! Call (855) 289-9676
Cart
Flame-Resistant Coverall, 56 Size
  • Zoro #: G0191618
  • Mfr #: SBC201256T
$182.69
  • ATPV Rating: 8.7 cal./cm2
  • Standards: ASTM F1506, NFPA 2112, NFPA 70E, ASTM 1930
  • Fits Waist Size: 56"
See full product details
This item ships free.

Summit Breeze #SBC201256T Specifications

  • Zoro #: G0191618
  • Mfr #: SBC201256T
ATPV Rating: 8.7 cal./cm2 Standards: ASTM F1506, NFPA 2112, NFPA 70E, ASTM 1930
Fits Waist Size: 56" Hazard Risk Category (HRC): 2
Size: 56 Sleeve Length: 38-1/4"
Cuff Styles: Snap Closure Color: Navy Blue
Closure Type: Zipper Material: Flame-Retardant 100% Treated Cotton
Inseam: 32" Item: Flame-Resistant Coverall
Fits Chest Size: 56" to 58" Number of Pockets: 6
Country of Origin (subject to change): Mexico
Feedback Help us improve our product information

Description

Flame-Resistant Coverall, Cuff Styles Snap Closure, Navy Blue, Size 56, Fits Chest Size 56 In. to 58 In., Sleeve Length 38-1/4 In., Fits Waist Size 56 In., Inseam 32 In., Material Flame-Retardant 100 Percent Treated Cotton, Closure Type Zipper, Number of Pockets 6, Hazard Risk Category (HRC) 2, Standards ASTM F1506, NFPA 2112, NFPA 70E, ASTM 1930

Reviews of Summit Breeze #SBC201256T