Skip to Main Content
Coronavirus Update: Zoro is committed to keeping our customers and employees safe. Get Details.

Customer Service From Real People.

We’re here to help! Call (855) 289-9676
Cart
Flame-Resistant Coverall, 56 Size
  • Zoro #: G0192126
  • Mfr #: SBC203556
$209.60
  • Color: Royal Blue
  • Standards: ASTM F1506, NFPA 2112, NFPA 70E, ASTM 1930
  • Number of Pockets: 6
See full product details
This item ships free.

Summit Breeze #SBC203556 Specifications

  • Zoro #: G0192126
  • Mfr #: SBC203556
Color: Royal Blue Standards: ASTM F1506, NFPA 2112, NFPA 70E, ASTM 1930
Number of Pockets: 6 Hazard Risk Category (HRC): 2
Fits Waist Size: 56" Fits Chest Size: 56" to 58"
Size: 56 Item: Flame-Resistant Coverall
Closure Type: Zipper ATPV Rating: 8.8 cal./cm2
Inseam: 30" Material: Flame-Retardant 100% Treated Cotton
Sleeve Length: 36-3/4" Cuff Styles: Snap Closure
Country of Origin (subject to change): Mexico
Feedback Help us improve our product information

Description

Flame-Resistant Coverall, Cuff Styles Snap Closure, Royal Blue, Size 56, Fits Chest Size 56 In. to 58 In., Sleeve Length 36-3/4 In., Fits Waist Size 56 In., Inseam 30 In., Material Flame-Retardant 100 Percent Treated Cotton, Closure Type Zipper, Number of Pockets 6, Hazard Risk Category (HRC) 2, Standards ASTM F1506, NFPA 2112, NFPA 70E, ASTM 1930

Reviews of Summit Breeze #SBC203556