Skip to Main Content
Coronavirus Update: Zoro is committed to keeping our customers and employees safe. Get Details.

Customer Service From Real People.

We’re here to help! Call (855) 289-9676
Cart
Flame-Resistant Coverall, 58 Size
  • Zoro #: G0192939
  • Mfr #: SBC101258
$272.99
  • Cuff Styles: Snap Closure
  • Inseam: 30"
  • Item: Flame-Resistant Coverall
See full product details
This item ships free.

Summit Breeze #SBC101258 Specifications

  • Zoro #: G0192939
  • Mfr #: SBC101258
Cuff Styles: Snap Closure Inseam: 30"
Item: Flame-Resistant Coverall Standards: ASTM F1506, NFPA 2112, NFPA 70E, ASTM 1930
Sleeve Length: 37-1/4" ATPV Rating: 8.9 cal./cm2
Size: 58 Number of Pockets: 6
Material: FR Inherent Blend Fits Waist Size: 58"
Fits Chest Size: 56" to 58" Hazard Risk Category (HRC): 2
Color: Navy Blue Closure Type: Zipper
Country of Origin (subject to change): Mexico
Feedback Help us improve our product information

Description

Flame-Resistant Coverall, Cuff Styles Snap Closure, Navy Blue, Size 58, Fits Chest Size 56 In. to 58 In., Sleeve Length 37-1/4 In., Fits Waist Size 58 In., Inseam 30 In., Material FR Inherent Blend, Closure Type Zipper, Number of Pockets 6, Hazard Risk Category (HRC) 2, Standards ASTM F1506, NFPA 2112, NFPA 70E, ASTM 1930

Reviews of Summit Breeze #SBC101258