Skip to Main Content
Coronavirus Update: Zoro is committed to keeping our customers and employees safe. Get Details.

Customer Service From Real People.

We’re here to help! Call (855) 289-9676
Cart
Flame-Resistant Coverall, 58 Size
  • Zoro #: G0194384
  • Mfr #: SBC201358
$182.69
  • Size: 58
  • Inseam: 30"
  • Material: Flame-Retardant 100% Treated Cotton
See full product details
This item ships free.

Summit Breeze #SBC201358 Specifications

  • Zoro #: G0194384
  • Mfr #: SBC201358
Size: 58 Inseam: 30"
Material: Flame-Retardant 100% Treated Cotton ATPV Rating: 8.8 cal./cm2
Item: Flame-Resistant Coverall Number of Pockets: 6
Standards: ASTM F1506, NFPA 2112, NFPA 70E, ASTM 1930 Fits Waist Size: 58"
Closure Type: Zipper Hazard Risk Category (HRC): 2
Sleeve Length: 37-1/4" Fits Chest Size: 56" to 58"
Cuff Styles: Snap Closure Color: Tan
Country of Origin (subject to change): Mexico
Feedback Help us improve our product information

Description

Flame-Resistant Coverall, Cuff Styles Snap Closure, Tan, Size 58, Fits Chest Size 56 In. to 58 In., Sleeve Length 37-1/4 In., Fits Waist Size 58 In., Inseam 30 In., Material Flame-Retardant 100 Percent Treated Cotton, Closure Type Zipper, Number of Pockets 6, Hazard Risk Category (HRC) 2, Standards ASTM F1506, NFPA 2112, NFPA 70E, ASTM 1930

Reviews of Summit Breeze #SBC201358