Skip to Main Content
Coronavirus Update: Zoro is committed to keeping our customers and employees safe. Get Details.

Customer Service From Real People.

We’re here to help! Call (855) 289-9676
Cart
Flame-Resistant Coverall, 60 Size
  • Zoro #: G0191916
  • Mfr #: SBC101160T
$272.99
  • ATPV Rating: 8.9 cal./cm2
  • Cuff Styles: Snap Closure
  • Closure Type: Zipper
See full product details
This item ships free.

Summit Breeze #SBC101160T Specifications

  • Zoro #: G0191916
  • Mfr #: SBC101160T
ATPV Rating: 8.9 cal./cm2 Cuff Styles: Snap Closure
Closure Type: Zipper Standards: ASTM F1506, NFPA 2112, NFPA 70E, ASTM 1930
Sleeve Length: 39-1/4" Inseam: 32"
Material: FR Inherent Blend Number of Pockets: 6
Item: Flame-Resistant Coverall Fits Chest Size: 60" to 62"
Hazard Risk Category (HRC): 2 Color: Gray
Size: 60 Fits Waist Size: 60"
Country of Origin (subject to change): Mexico
Feedback Help us improve our product information

Description

Flame-Resistant Coverall, Cuff Styles Snap Closure, Gray, Size 60, Fits Chest Size 60 In. to 62 In., Sleeve Length 39-1/4 In., Fits Waist Size 60 In., Inseam 32 In., Material FR Inherent Blend, Closure Type Zipper, Number of Pockets 6, Hazard Risk Category (HRC) 2, Standards ASTM F1506, NFPA 2112, NFPA 70E, ASTM 1930

Reviews of Summit Breeze #SBC101160T