Skip to Main Content
Coronavirus Update: Zoro is committed to keeping our customers and employees safe. Get Details.

Customer Service From Real People.

We’re here to help! Call (855) 289-9676
Cart
Flame-Resistant Coverall, 60 Size
  • Zoro #: G0192668
  • Mfr #: SBC101260
$272.99
  • Number of Pockets: 6
  • Hazard Risk Category (HRC): 2
  • Fits Chest Size: 60" to 62"
See full product details
This item ships free.

Summit Breeze #SBC101260 Specifications

  • Zoro #: G0192668
  • Mfr #: SBC101260
Number of Pockets: 6 Hazard Risk Category (HRC): 2
Fits Chest Size: 60" to 62" Material: FR Inherent Blend
Closure Type: Zipper Inseam: 30"
ATPV Rating: 8.9 cal./cm2 Sleeve Length: 37 3/4"
Size: 60 Cuff Styles: Snap Closure
Item: Flame-Resistant Coverall Fits Waist Size: 60"
Standards: ASTM F1506, NFPA 2112, NFPA 70E, ASTM 1930 Color: Navy Blue
Country of Origin (subject to change): Mexico
Feedback Help us improve our product information

Description

Flame-Resistant Coverall, Cuff Styles Snap Closure, Navy Blue, Size 60, Fits Chest Size 60 In. to 62 In., Sleeve Length 37 3/4 In., Fits Waist Size 60 In., Inseam 30 In., Material FR Inherent Blend, Closure Type Zipper, Number of Pockets 6, Hazard Risk Category (HRC) 2, Standards ASTM F1506, NFPA 2112, NFPA 70E, ASTM 1930

Reviews of Summit Breeze #SBC101260